missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Maximum RCF of 17,000 x g (accuSpin 17) or 21,100 x g (accuSpin 21)
- Maximum Speed of 13,300 rpm (accuSpin 17) or 14,800 rpm (accuSpin 21)
- Standard rotor accommodates 24 x 1.5/2.0 mL tubes, maximum capacity with optional rotor is 10 x 5 mL
- Total of 7 lightweight engineered polymer rotors to choose from to find the ideal fit for your application
- Intuitive controls and easy-to-read display
- Rapid acceleration and deceleration ensures efficient performance
- ClickSeal™ biocontainment lids offer one-handed sample protection
Specifications
Specifications
| Capacity | 24 x 2 mL |
| Max. Speed | 13,300 rpm |
| Max. RCF | 17,000 x g |
| Noise Level | <54 dBA (Rotor 24 x 2 mL, 13,300 rpm) |
| Certifications/Compliance | CE Marked, IVD Compliant |
| Ventilated | Yes |
| Dimensions (L x W x H) Exterior | 35.2 x 24.3 x 22.5 cm |
| Model | IVD-MD |
| Rotor Included | Yes |
| Refrigerated | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
