missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand AccuSpin Refrigerated Microcentrifuge, With Rotor

Product Code. 31925067 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Max. RCF:
17,000 x g
21,100 x g
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Max. RCF Unit Size
31925067 17,000 x g Each
31925070 21,100 x g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31925067
  • ONLINE EXCLUSIVE PRICE
    5390.00 €
    3824.29 € / Pack of 1
    Save 1565.71 €
    29% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed to fit seamlessly into your workflow with advanced cooling technology for reliable, sustainable performance.

  • Maximum RCF of 17,000 x g (AccuSpin 17R) or 21,100 x g (AccuSpin 21R)
  • Maximum Speed of 13,300 rpm (AccuSpin 17R) or 14,800 rpm (AccuSpin 21R)
  • Standard rotor accommodates 24 x 1.5/2.0 mL tubes, maximum capacity with optional rotor is 10 x 5 mL
  • Total of 7 lightweight engineered polymer rotors to choose from to find the ideal fit for your application
  • Intuitive controls and easy-to-read display
  • Rapid acceleration and deceleration ensures efficient performance
  • ClickSeal™ biocontainment lids offer one-handed sample protection
  • GreenCool™ Technology reduces environmental impact with a Global Warming Potential (GWP) of 3
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 2 mL
Max. Speed 13,300 rpm
Max. RCF 17,000 x g
Noise Level <48 dBA (Rotor 24 x 2 mL, 13,300 rpm)
Certifications/Compliance CE Marked, IVD Compliant
Ventilated No
Dimensions (L x W x H) Exterior 44 x 29 x 33 cm
Model IVD-MD
Rotor Included Yes
Refrigerated Yes
Green Technology Yes
Net Weight 25 Kg
Voltage 230 V
Rotor 24 x 1.5/2.0 mL
Product Type Benchtop Microcentrifuge
Display Type Keypad
Temperature Range (Metric) -9°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.