missing translation for 'onlineSavingsMsg'
Learn More

Ansell AccuTech™ 91-250 Series Natural Rubber Latex Gloves

Product Code. 11781593
Change view
Click to view available options
Size:
6.5
7.5
8
8.5
9
Unit Size:
200 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
11781593 6.5 200 pairs
11701603 7.5 200 pairs
11721603 8.5 200 pairs
11731603 9 200 pairs
11711603 8 200 pairs
11791593 - 200 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 11781593 Supplier Ansell Supplier No. 91250065
Add to basket
Edge
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Provide optimal solutions for controlled environments. Low allergenic content minimizes the risk of latex associated allergies for the wearer.

  • Manufactured using a specific formulation of latex to offer users an increased level of flexibility and elasticity
  • Inner silicone coating facilitates easy donning and double-gloving
  • Thicker cuffs fit nicely over garments
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 9001, ISO 13485, CE Mark & ISO 11137
Cleanroom Class Class 100 (ISO 5)
Color Natural
Disposable Single-use
Latex Free No
Material Latex
Palm Thickness (Metric) 0.18 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size 6.5
Sterility Sterile
For Use With (Application) Biotechnologies, analytics testing, blistering operations, pharmaceuticals
Glove Cuff Style Straight
Inspected for Medical Use Yes
Quantity 200 Pairs
Series 91-250
Tensile Strength 26 MPa (20 MPa after aging)
Length (Metric) 28.5 cm
Width (Metric) 85 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.