missing translation for 'onlineSavingsMsg'
Learn More

3M™ WP98 Series Faceshield, Acetate, Clear

Product Code. 15709847 Shop All 3M Products
Change view
Click to view available options
Length (Metric):
230 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
15709847 230 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15709847 Supplier 3M™ Supplier No. 7000089416
  • ONLINE EXCLUSIVE PRICE
    306.00 €
    203.62 € / Pack of 10
    Save 102.38 €
    33% Off
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

3M™ WP98 Series Faceshield is our high impact resistant, clear acetate faceshield designed to fit 3M™ Hard Hats. It can be used with H8 Headgear easy faceshield replacement system.

  • Provides protection against impacts, liquids and chemical splashes
  • Clear acetate faceshield
  • High impact resistance
  • Can be used with the H8 Headgear easy faceshield replacement system
  • The shield goes inside the attachment for extra support.

TRUSTED_SUSTAINABILITY

Specifications

Thickness (Metric) 1 mm
Width (Metric) 370 mm
Product Type Faceshield
Length (Metric) 230 mm
Material Acetone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.