missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ ACME Thread Adapters

Product Code. 12847033 Shop All Micronova Products
Change view
Click to view available options
Length (English):
5.75 in.
8 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) unitSize
12847033 8 in. Each
12857033 5.75 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12847033 Supplier Micronova™ Supplier No. SSA2
  • ONLINE EXCLUSIVE PRICE
    53.05 €
    50.67 € / Pack of 1
    Save 2.38 €
    4% Off
View all promotions
 Restricted Item
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The two versions of stainless steel ACME adapters connect threaded brush and mop adapters to Quick Disconnect, SSU Series Handles (SSA-3), or connect Quick Disconnect mop adapters to threaded handles (SSA-2).

The Micronova ACME Thread Adapters serve as the connection between various Micronova Adapters and either Threaded or Quick Disconnect handles. The SSA-2 serves to connect a range of Quick Disconnect mop adapters and cleaning tools with threaded handles, such as STA Series Handles. The SSA-3 serves to connect a range of threaded brushes and mop adapters, such as QPSL series, with the Quick Disconnect stainless steel SSU Series Handles.

  • ACME threaded adapters
  • Stainless steel with polyketone connectors
  • Connects various Adapters to either Threaded or Quick Disconnect handles
  • SSA-2 connects threaded handles to QD mop and tool adapters
  • SSA-3 connects threaded mop and brush adapters to QD SSU Handles
  • Autoclavable

Specifications

Product Type Female Acme Thread Adapter
Length (English) 8 in.
Sterility Non-sterile
Length (Metric) 20 cm
Autoclavable Autoclavable
For Use With (Equipment) Threaded Connector for Handles and QD Mop Adapters and Tools
For Use With (Application) For isolators and similar enclosed hoods, allow janitorial heads or handles to be added to universal system
Color-coded No
Material Electropolished Stainless Steel (304), Polyketone
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.