missing translation for 'onlineSavingsMsg'
Learn More

Oakton™ Acorn™ Temp 4 and Temp 5 Thermistor Meters

Product Code. 15354572 Shop All Cole-Parmer Products
Change view
Click to view available options
Temperature Range (Metric):
-40°C to +125°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
15354572 -40°C to +125°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15354572 Supplier Oakton™ Supplier No. 3562610

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Four 1.5V AAA batteries provide more than 200 hours of continuous use; Temp 4 Meter available with or without probe; Temp 5 meter comes complete with probe and boot.

Fast and easy push-button operation, with large, 0.87 in. high, easy-to-read display

  • Min/Max keys display highest/lowest temperature (°F/°C selectable) since meter was switched on
  • Min/Max Hold Mode displays the lowest or highest temperature measured since entering this mode
  • Hold function freezes measurements for convenient reading and recording
  • Temperature offset calibration adjustment for fine-tuning the factory calibration
  • Protective rubber boot, built-in stand, splash-resistant membrane keypad
  • Meter and probe offer high, ±0.2°C accuracy
  • Compact in size and °C/°F selectable
  • Resolution is 0.1°C/0.1°F; accuracy is ±0.2°C/0.4°F
  • Temperature range is -40 to +257°F (-40 to +125°C)
  • Auto shut-off after 17 minutes
  • Temp 5 includes custom thermistor

Order Info

Meter dimensions: 5.5 x 2.75 x 1.25 in. (14 x 7 x 3.5cm). Meter weight: 1 lb. (450g). Temp 4 accepts 13-621-839 or 13-621-840 thermistor probes.

Certifications

CE approved. Available with NIST™ certification.

Warranty

Three years

Specifications

Certifications/Compliance CE, NIST
Dimensions (L x W x H) 5.5 x 2.7 x 1.5 in. (13.97 x 6.85 x 3.81 cm)
For Use With (Application) Routine temperature measurement
Height (English) 1.5 in.
Height (Metric) 3.81 cm
Includes Meter, Stainless Steel thermistor probe with integral handle, Rubber armor, four AAA batteries
Length (English) Cable 36 in.
Length (Metric) 140 mm
Length (Metric) Cable 91.44 cm
Model Temp 5 Meter, Probe
Probe Type Thermistor
Resolution 0.1°C
Weight (English) 16 oz.
Weight (Metric) 450 g
Length (English) 5.5 in.
Max. Temperature (English) 257°F
Max. Temperature (Metric) 125°C
Min. Temperature (English) -40°F
Min. Temperature (Metric) -40°C
Temperature Range (English) -40°F to +257°F
Temperature Range (Metric) -40°C to +125°C
Accuracy ±0.2°C
Display Digital LCD
Width (Metric) 6.85 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.