missing translation for 'onlineSavingsMsg'
Learn More

3M™ AcoustiCAL Calibrator AC-300

Product Code. 15769727
Change view
Click to view available options
Noise Level:
114 dB
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Noise Level unitSize
15769727 114 dB Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15769727 Supplier 3M™ Supplier No. 7000042911

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

3M™ AcoustiCAL Calibrator AC-300 is a Type 1 calibrator for use with 3M™ Sound Level Meters and Noise Dosimeters.

  • Class 1 Acoustic Calibrator with two frequency levels and one sound pressure level
  • Generates two settings with either 250 Hz or 1000 Hz at a sound pressure level of 114dB
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dosimeter Accessory
Frequency 250 Hz, 1000 Hz
Noise Level 114 dB
Product Title
Select an issue

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.