missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Acro™ 37 TF Vent Device with PTFE Membrane
Click to view available options
Quantity:
200/Pk.
24/Pk.
Unit Size:
Pack of 200
Pack of 24
Description
- PTFE membrane and polypropylene housing have broad chemical compatibility.
- This product is not approved for use in medical, clinical, surgical or other patient applications.
Specifications
Specifications
| Material (Membrane) | PTFE |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| Filtration Area | 7.5 cm2 |
| Quantity | 200/Pk. |
| Diameter (Metric) | 37 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction