missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Acro™ 50 Vent Devices with Emflon™ II Membrane
Description
- For research use only
Specifications
Specifications
| Description | Stepped hose barb connection |
| Material (Membrane) | PVDF |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| Filtration Area | 20 cm2 |
| No. per Pack | 100/Pk. |
| Type | Without Vent |
| Diameter (Metric) | 50 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?