missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Acro™ 50 Vent Devices with PTFE Membrane
Click to view available options
Pore Size:
0.2 μm
0.45 μm
1 μm
Inlet Style:
1/8 in. MNPT Connection
3/8 in. Straight Pipe Connection
Stepped Hose Barb Connection
Quantity:
18/Pk.
Unit Size:
Pack of 18
Description
- Contain a hydrophobic PTFE membrane
- Large effective filter area provides high flow rates and filters can be autoclaved several times ensuring low costs
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material (Membrane) | PTFE |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Filtration Area | 19.6 cm2 |
| Housing Material | Polypropylene |
| Inlet Style | Stepped Hose Barb Connection |
| Quantity | 18/Pk. |
| Diameter (Metric) | 50 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction