missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Acro™ 50 Vent Devices with PTFE Membrane

Product Code. 17144301
Click to view available options
Pore Size:
0.2 μm
0.45 μm
1 μm
Inlet Style:
1/8 in. MNPT Connection
3/8 in. Straight Pipe Connection
Stepped Hose Barb Connection
Quantity:
18/Pk.
Unit Size:
Pack of 18
This item is not returnable. View return policy

Product Code. 17144301

Brand: Cytiva 4401

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Disposable filters ideal for the sterile venting of small containers and as an in-line gas filter.

  • Contain a hydrophobic PTFE membrane
  • Large effective filter area provides high flow rates and filters can be autoclaved several times ensuring low costs
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material (Membrane) PTFE
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 19.6 cm2
Housing Material Polypropylene
Inlet Style 3/8 in. Straight Pipe Connection
Quantity 18/Pk.
Diameter (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.