missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Acrodisc One™ PSF Syringe Filters with wwPTFE Membrane
Description
Acrodisc One PSF syringe filters offer the following advantages:
- Extend UHPLC column life over 100 times compared to an unfiltered sample
- Protect expensive instrument detectors and columns
- Contribute minimal extractable material that contaminates critical data
- Available pre-filters produce lower back pressure and higher flow rates for easier sample filtration costs and the expenses associated with downtime for maintenance and recalibration
Specifications
Specifications
| Material (Membrane) | wwPTFE |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Filtration Area | 3.9 cm2 |
| Hold up Volume (After Air Purge) | <125 μL |
| Housing Material | Polypropylene GxF |
| Quantity | 50/Pk., 200/Cs. |
| Temperature (Metric) Max | 55°C |
| Diameter (Metric) | 25 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?