missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Acrodisc™ Syringe Filters with PTFE Membrane

Product Code. 17104281
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
1 μm
Diameter (Metric):
4 mm
25 mm
Quantity:
1000/Pk.
250/Pk.
50/Pk.
Unit Size:
Pack of 1000
Pack of 250
Pack of 50
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Diameter (Metric) Quantity unitSize
17104281 0.2 μm 25 mm 50/Pk. Pack of 50
17194271 0.45 μm 25 mm - Pack of 50
17134331 0.45 μm 25 mm 1000/Pk. Pack of 1000
17114281 1 μm 25 mm 50/Pk. Pack of 50
17124321 0.45 μm 4 mm 250/Pk. Pack of 250
17114341 0.2 μm 25 mm 1000/Pk. Pack of 1000
17154331 1 μm 25 mm 1000/Pk. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 17104281 Supplier Cytiva Supplier No. 4225
Only null left
Add to basket
Edge
Add to basket

Universal membrane syringe filters for all of your analytical filtration requirements.

  • This product is not approved for use in medical, clinical, surgical or other patient applications
TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) PTFE
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 3.9 cm2
Hold up Volume (After Air Purge) <125 μL
Housing Material Polypropylene
No. per Case 200/Cs.
Quantity 50/Pk.
Temperature (Metric) Max 100°C
Diameter (Metric) 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.