missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Acrodisc™ Syringe Filters with PTFE Membrane and Male Slip Luer Outlet

Product Code. 17194301
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
Quantity:
100/Pk.
1000/Pk.
Unit Size:
Pack of 100
Pack of 1000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Quantity unitSize
17194301 0.2 μm 100/Pk. Pack of 100
17184301 0.45 μm 100/Pk. Pack of 100
17114351 0.45 μm 1000/Pk. Pack of 1000
17104351 0.2 μm 1000/Pk. Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17194301 Supplier Cytiva Supplier No. 4423
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Universal membrane syringe filters for all of your analytical filtration requirements.

  • This product is not approved for use in medical, clinical, surgical or other patient applications
TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) PTFE
Pore Size 0.2 μm
Sterility Non-sterile
Filtration Area 1 cm2
Hold up Volume (After Air Purge) <30 μL
Housing Material Polypropylene
No. per Case 300/Cs.
Outlet Style Male Slip Luer Outlet
Quantity 100/Pk.
Temperature (Metric) Max 100°C
Diameter (Metric) 13 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.