missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Acrylic Glove Box Holder

Product Code. 16594231 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Capacity:
1 Box
3 Boxes
4 Boxes
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
16594231 3 Boxes Each
16574231 1 Box Each
16504241 4 Boxes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 16594231
  • ONLINE EXCLUSIVE PRICE
    107.00 €
    62.09 € / Pack of 1
    Save 44.91 €
    41% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Clean line storage solutions perfect for laboratory organization, with heat-bent walls to simplify construction and prevent accidental breakage.

  • Heat-bent walls simplify construction and limit accidental breakage
  • Triple and quad holders allow glove boxes to be loaded from either the top or side
  • Fits standard glove boxes, accommodating depths up to 3.75 in.
  • Holder offers versatility while also providing space-saving storage
  • Can be mounted vertically or horizontally, hardware is included

Specifications

Product Type Glove Box Holder
Color Clear
Length (English) 10.4 in.
Length (Metric) 26.3 cm
Width (English) 4 in.
Width (Metric) 10.4 cm
Height (English) 16 in.
Height (Metric) 40.8 cm
Holds Disposable Glove Boxes
Material Acrylic
Mounting Keyhole Slots
No. of Compartments 1
Capacity 3 Boxes
Includes Mounting hardware
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.