missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Angled Pipette Holder

Product Code. 11734949 Shop All Cole-Parmer Products
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11734949 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11734949 Supplier Cole-Parmer™ Supplier No. 6353502
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Angled Pipette Holder provides safe, convenient storage and easy retrievel of your pipettes.

  • Keeps pipettes handy and well-organized.

Specifications

Quantity 1 Ea.
Width (English) 3.5 in.
Height (English) 16 in.
Depth (English) 11.5 in.
Depth (Metric) 292.1 mm
Product Type Pipet Rack
Height (Metric) 406.4 mm
Width (Metric) 88.9 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.