missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Acrylic Plastic Thermostat Jacket

Product Code. 10230930 Shop All Cytiva Products
Click to view available options
Diameter (Metric) Outer:
200 mm
300 mm
400 mm
600 mm
700 mm
1000 mm
Diameter (Metric) Inner:
16 mm
26 mm
50 mm
Height (Metric):
200 mm
300 mm
400 mm
600 mm
700 mm
1000 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10230930

Brand: Cytiva 18100083

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

For Use With (Equipment) Thermostat
Material Acrylic Plastic
Type Thermostat Jacket
Max. Temperature (Metric) 60°C
Height (Metric) 200 mm
Diameter (Metric) Inner 50 mm
Diameter (Metric) Outer 200 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.