missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Acrylic Plastic Thermostat Jacket
Shop All Cytiva Products
Click to view available options
Diameter (Metric) Outer:
200 mm
300 mm
400 mm
600 mm
700 mm
1000 mm
Diameter (Metric) Inner:
16 mm
26 mm
50 mm
Height (Metric):
200 mm
300 mm
400 mm
600 mm
700 mm
1000 mm
Unit Size:
Each
Specifications
Specifications
| For Use With (Equipment) | Thermostat |
| Material | Acrylic Plastic |
| Type | Thermostat Jacket |
| Max. Temperature (Metric) | 60°C |
| Height (Metric) | 300 mm |
| Diameter (Metric) Inner | 50 mm |
| Diameter (Metric) Outer | 300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction