missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Acrylic Racks for Autosampler Vials

Product Code. 11738256 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Dimensions (L x W x H):
160 x 160 x 30mm
173 x 91 x 20mm
173 x 95 x 20mm
175.8 x 115.5 x 20mm
Positions:
25
40
50
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Positions Unit Size
11738256 160 x 160 x 30mm 25 Each
11767597 173 x 95 x 20mm 50 Each
11728256 175.8 x 115.5 x 20mm 40 Each
11708256 173 x 91 x 20mm 50 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Product Code. 11738256
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Easy handling and transportation of sample vials

  • Vial-Rack
  • Acrylic
  • Transparent acrylic material makes filling visible
  • Stable standing position
TRUSTED_SUSTAINABILITY

Specifications

Closure Included No
Autoclavable Not Autoclavable
Color Transparent
Material Acrylic
Positions 25
For Use With (Equipment) 5mL, 10mL, 20mL Headspace vials
Dimensions (L x W x H) 160 x 160 x 30mm
Product Type Vial Rack
Diameter (Metric) Inner 24 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.