missing translation for 'onlineSavingsMsg'
Learn More

Key Instruments™ Acrylic Waterflow Flowmeter

Product Code. 11928034
Change view
Click to view available options
Height (Metric):
165 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
11928034 165 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11928034 Supplier Key Instruments™ Supplier No. FR4L69BVBN
 Restricted Item
Edge

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Standard precision-machined acrylic flow meter for liquids or gases. Key Instruments™ Flo-Rite™ Acrylic Airflow Flowmeter has direct reading air or water scales and is available in either English or Metric scales.

FEATURES
  • Easy-to-read English or Metric
  • Scales Water ranges from 4 CCM to 20 GPM
  • Air ranges from 40 CCM to 4000 LPM
  • Threaded brass inserts for quick installation
  • Easy disassembly and assembly for maintenance
  • Durable one-piece clear acrylic construction
  • Stable, easy-to-read float Superior quality
APPLICATIONS
  • Air sampling equipment aquaculture
  • Desalinization equipment
  • Gas analyzers Medical systems
  • Photoprocessing equipment
  • Water treatment and distribution systems

Specifications

Type Flowmeter
Accuracy ±3%
Pressure Rating 100 psig
For Use With (Application) For use with Air/gas or water
Height (Metric) 165 mm
Internal Part Material Acrylic
Repeatability ±0.5%
Width (Metric) 165 mm
Scale 50, 100 or 127 mm
Seal Material Buna-N
Temperature (Metric) 65°C
Valve Yes
Waterflow Rate 1 to 9 LPM
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.