missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ ActivArmr™ 43-216 (ex. ActivArmr™ WorkGuard™)

Product Code. 15826942 Shop All Ansell Products
Change view
Click to view available options
Size:
9
10
Unit Size:
6 pairs
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
15826942 10 6 pairs
15816942 9 6 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15826942 Supplier Ansell™ Supplier No. 43216110
  • ONLINE EXCLUSIVE PRICE
    121.00 €
    77.41 € / 6 pairs
    Save 43.59 €
    36% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Durable and comfortable glove for welding applications

ActivArmr™ 43-216 is a heavy-duty special purpose glove offering high levels of molten splash resistance. Ideal for many different applications requiring thermal protection, it also provides superior durability and good protection from cuts, punctures and abrasions.

  • Heat protection for a wide range of applications

    The ActivArmr™ 43-216 glove is certified as a Category III glove for protection against high temperatures and is rated with the EN 407 performance levels 413X4X. This makes the glove suitable for a large number of applications requiring heat resistance, including welding, operating machinery and working in environments with a risk of heat or molten splash.

  • Comfort

    With a soft inner jersey palm lining and a cotton denim cuff, ActivArmr™ 43-216 is comfortable to wear.

  • Excellent durability and mechanical protection

    Made of tough-wearing leather, this heavy-duty glove is designed with palm reinforcement for added abrasion resistance.

    Seams are made in aramid fibers and are reinforced by pieces of cowhide.

    This construction provides superior mechanical protection.

TRUSTED_SUSTAINABILITY

Specifications

Back Material Leather (1.2 split cowhide A/B grade)
Certifications/Compliance EN407/413X4X, EN388:2016/3243B
Chlorinated No
Classification Category III
Construction Cut and Sewn
Cuff Material Leather (1.2 split cowhide A/B grade)
Cut Style Newton
Description Durable and comfortable glove for welding applications
Accelerator Free Yes
Applications Industrial
Coating Material Uncoated
Color Yellow
Cut Resistance Rating Level B
Disposable Reusable
Grade Industrial grade
Hand Specific
Latex Free Yes
Material Cotton, Cowhide Leather
Powdered Powder Free
Product Type Mechanical Protection Gloves (Heavy-duty)
Size 10
Sterility Non-sterile
Temperature (English) Max. EN407 = 413341
Temperature (Metric) Max EN407 = 413341
Thickness (Metric) 3 mm
Finger Style Full finger
For Use With (Application) Mechanical Protection
Gender Unisex
Glove Cuff Color Yellow
Glove Cuff Style Gauntlet
Grip Design Smooth
Hem Color Yellow
Liner Material Jersey polyester, denim
Lining Lined
Model 43-216
Packaging Type Polybag/Cardboard Box
Puncture Rating Level 3
Quantity 6 pair/bag, 36 pair/carton
Series ActivArmr™ series
Tear Rating 4
Thumb Style Reinforced
Dimensions (L x W) 405 x 140 mm
Length (English) 405 mm
Width (Metric) 140 mm
Weight (Metric) 215 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.