missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 43-217 Grain Goatskin Leather TIG Welding Gloves
Description
- Premium full grain goatskin leather and welted seams with para-aramid thread ensure durability in use
- 3-dimensional thumb design greatly increases fine dexterity for precise welding control
- Long split cowhide cuff extends protection to the forearms
- Provides protection from heat, flames, sparks and weld spatter
- Suitable for TIG welding as well as grinding, brazing, metal fabrication, and maintenance
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009; Category III |
| Cuff Material | Split Cowhide Leather |
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A1 |
| Hand | Specific |
| Material | Grain Goatskin Leather |
| Product Type | MIG/TIG Welding Gloves |
| Size | 11 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?