missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 43-217 Grain Goatskin Leather TIG Welding Gloves

Product Code. 16895220 Shop All Ansell Products
Change view
Click to view available options
Size:
9
10
11
Unit Size:
6 pairs
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
16895220 9 6 pairs
16805230 10 6 pairs
16815230 11 6 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16895220 Supplier Ansell Supplier No. 43217090
  • ONLINE EXCLUSIVE PRICE
    116.90 €
    75.29 € / 6 pairs
    Save 41.61 €
    35% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Premium full grain goatskin leather combined with para-aramid welted seams ensure durability in use while also providing protection from heat, flames, sparks, and weld spatter.

  • Premium full grain goatskin leather and welted seams with para-aramid thread ensure durability in use
  • 3-dimensional thumb design greatly increases fine dexterity for precise welding control
  • Long split cowhide cuff extends protection to the forearms
  • Provides protection from heat, flames, sparks and weld spatter
  • Suitable for TIG welding as well as grinding, brazing, metal fabrication, and maintenance
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III
Cuff Material Split Cowhide Leather
Coating Material Uncoated
Color White
Cut Resistance Rating ANSI A1
Hand Specific
Material Grain Goatskin Leather
Product Type MIG/TIG Welding Gloves
Size 9
Style Full-hand Mitt
Temperature (Metric) Max Contact heat: Level 1 up to 100°C
For Use With (Application) Automotive, Machinery and Equipment
Glove Cuff Color Yellow
Glove Cuff Style Gauntlet
Series ActivArmr™ 43-217
Length (English) 13.4 in.
Length (Metric) 34 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.