missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ ActivArmr™ 97-011 Series 3/4 Dipped Medium Duty Gloves

Product Code. 15539210
Change view
Click to view available options
Size:
8
9
10
11
Unit Size:
6 pairs
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15539210 9 6 pairs
15509210 10 6 pairs
15519210 11 6 pairs
15529210 8 6 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15539210 Supplier Ansell™ Supplier No. 97011090
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Protects workers from the elements. Ansell ActivArmr™ 97-011 Series 97-011 Series 3/4 Dipped Medium Duty Gloves keeps your hands warm in cold conditions while keeping the entire system breathable.

  • Industrial medium duty glove
  • 2 ply approach keeps yours hands warm in cold conditions while keeping the entire system breathable
  • 3/4 nitrile dip provides protection from direct wind, liquid and cold impact
  • Sandy nitrile finish ensures secure grip in multiple applications
  • Soft inner layer of acrylic terry and the nitrile coating provides comfort and dexterity
  • Ergonomically designed shape ensures perfect fit and decreases hand fatigue
  • Contrasting black coating against the bright orange liner offers extra visibility in low or poor light conditions

Applications:

  • Loading trucks and vehicles
  • Product shipping, transport and delivery
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003, A1:2009 and EN 388:2003
Coating Material Nitrile
Color Black, Orange
Exterior Finish 3/4 Dipped
Hand Specific
Latex Free No
Material Nitrile
Product Type Medium-duty Industrial Gloves
Size 9
Temperature (English) Max. -4°F
Temperature (Metric) Max -20°C
Glove Cuff Style Knit
Liner Material Acrylic Polyester
Packaging Type 12 inners in carton, 6 pairs in inner carton
Resistant To Cuts
Series 97-011
Length (Metric) 240 to 270 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.