missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ ActivArmr™ 97-631

Product Code. 15873417
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
6 pairs
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
15873417 11 6 pairs
15803427 7 6 pairs
15813427 8 6 pairs
15823427 9 6 pairs
15863417 10 6 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15873417 Supplier Ansell™ Supplier No. 97631110
  • ONLINE EXCLUSIVE PRICE
    87.15 €
    57.28 € / 6 pairs
    Save 29.87 €
    34% Off
View all promotions
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Feel everything but the cold

  • High level of dexterity
  • PVC coating stays more flexible than competitive set in cold temperatures
  • Warm glove that helps to fight frostbite
  • Industry leading combination of comfort, warmth, and dexterity
  • Food approved
TRUSTED_SUSTAINABILITY

Specifications

Back Material PVC, Acrylic, Nylon
Certifications/Compliance EN388:2016/2231B, EN511/12X
Classification Category III
Coated Area Palm coated
Cuff Material PVC; Acrylic; Nylon
Cut Style Newton
Description High dexterity cold weather glove with flexible PVC dip. Glove stays flexible down to -25C
Coating Material PVC
Color Black
Cut Resistance Rating Level B
Disposable Reusable
Exterior Finish Palm Dipped
Grade Industrial grade
Hand Specific
Latex Free Yes
Material Acrylic
Powdered Powder Free
Product Type Mechanical Protection Gloves (Medium-duty)
Size 11
Sterility Non-sterile
Finger Style full fingers
For Use With (Application) Mechanical Protection
Glove Cuff Color Black
Glove Cuff Style Knitwrist with Over-edge Binding Fabric
Liner Material Nylon, Acrylic
Lining Knit Lining
Model 97-631
Packaging Type 1 pair in a bag; 6 pair in a masterbag; 6 masterbags in a carton
Puncture Rating Level 1
Quantity 36 pair
Series ActivAmr series
Tear Rating 3
Dimensions (L x W) 282 x 111 mm
Length (English) 282 mm
Width (Metric) 111 mm
Weight (Metric) 56 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.