missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ ActivArmr™ Electrical Insulating Gloves

Product Code. 17348182
Change view
Click to view available options
Size:
7
8
9
10
11
12
Unit Size:
1 pair
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17348182 7 1 pair
17358182 8 1 pair
17368182 9 1 pair
17378182 10 1 pair
17388182 11 1 pair
17398182 12 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17348182 Supplier Ansell™ Supplier No. RIG0014Y070
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

These Electrical Insulating Gloves are ergonomically designed with natural rubber insulation for an Ultimate fit, providing all-day comfort and performance for electrical workers’ safety and protection.

  • Electrical Insulating Gloves are made from natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity.
  • Their ergonomic hand-at-rest shape and non-splayed fingers reduce hand fatigue.
  • The generous flared cuff allows room for clothing.
  • The design also features a smooth-finish for easy donning and doffing.
  • Certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C).
  • Applications with risk of touch voltage AC maximum 1000 V (DC maximum 1500)
TRUSTED_SUSTAINABILITY

Specifications

Applications Industrial
Color Yellow
Hand Specific
Material Natural Latex Rubber
Product Type Class 00 Gloves
Size 7
For Use With (Application) Applications with risk of touch voltage; Electrical Contractors; Hybrid engine manufacturing and repair; Maintenance Repairs and Operations in all industrial environments (MRO); Mass Transit Repair and Maintenance; Power maintenance, repair and transmission; Telecom repair near electrical wires
Glove Cuff Style Straight
Length (English) 14 in.
Voltage 1000 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.