missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr Electrical Insulating Gloves Class 0, Yellow, 14 in.

Product Code. 17815581
Change view
Click to view available options
Size:
7
8
8.5
9
9.5
10
10.5
11
12
Unit Size:
1 pair
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17815581 7 1 pair
17825581 8 1 pair
17835581 8.5 1 pair
17845581 9 1 pair
17855581 9.5 1 pair
17865581 10 1 pair
17875581 10.5 1 pair
17885581 11 1 pair
17895581 12 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 17815581 Supplier Ansell Supplier No. RIG014Y070
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

ActivArmr Electrical Insulating Gloves provide the ultimate fit, comfort and performance for electrical workers' safety and protection.

  • Performance Profile comfort
  • Natural Rubber Latex for ultimate durability and flexibility
  • Ergonomically-designed hand at rest shape for less hand fatigue
  • Generous flared cuff allows room for clothing and improves ventilation
  • Case hardened finish provides smoother surface for easy donning and doffing performance and protection
  • Product meets all applicable NFPA, OSHA and CSA standards
  • Environmentally-Friendly
  • Proprietary dipping process
  • ISO 14001 certified manufacturing facility
  • Electrical Glove Class 0 offers arc flash protection Class 1 in accordance with EN 61482-1-2
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE Number, Category III, EN 420:2003 + A1:2009, EN 60903:2003, Class 0
Color Yellow
Hand Specific
Material Natural Latex Rubber
Product Type Electrical Insulating Gloves
Size 7
For Use With (Application) Applications with risk of touch voltage, Electrical Contractors, Hybrid engine manufacturing and repair, Maintenance Repairs and Operations in all industrial environments (MRO), Mass Transit Repair and Maintenance, Power maintenance, repair and transmission, Telecom repair near electrical wires
Glove Cuff Color Yellow
Glove Cuff Style Beaded/Rolled
Series RIG014Y
Length (English) 14 in.
Length (Metric) 360 mm
Voltage 1000/1500
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.