missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Electrical Insulating Gloves are made from natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity.
- Their ergonomic hand-at-rest shape and non-splayed fingers reduce hand fatigue.
- The generous flared cuff allows room for clothing.
- The design also features a smooth-finish for easy donning and doffing.
- Certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C).
- Applications with risk of touch voltage AC maximum 1000 V (DC maximum 1500)
Specifications
Spezifikation
| Applications | Industrial |
| Color | Yellow |
| Hand | Specific |
| Material | Natural Latex Rubber |
| Product Type | Class 00 Gloves |
| Size | 8 |
| For Use With (Application) | Applications with risk of touch voltage; Electrical Contractors; Hybrid engine manufacturing and repair; Maintenance Repairs and Operations in all industrial environments (MRO); Mass Transit Repair and Maintenance; Power maintenance, repair and transmission; Telecom repair near electrical wires |
| Glove Cuff Style | Straight |
| Length (English) | 14 in. |
| Voltage | 1000 V |
Name des Produkts
Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.
Haben Sie Verbesserungsvorschläge?