missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ Gloves 80-100
Description
- Strengthened grip: ActivArmr™ 80-100 work gloves possess a crinkle finish, for excellent wet and dry grip, ensuring they are a safe, productivity-enhancing choice for construction, transport, shipping and warehousing applications
- Improved durability: Robustness and durability are assured by these industrial gloves' sturdy natural rubber latex coating
- Increased comfort: Featuring an automatic knit liner that delivers an optimally tensioned inner surface, ActivArmr™ 80-100 multi-purpose gloves ensure a comfortable fit and heightened dexterity
- Genuine versatility: They make good work gloves as they are designed for a wide range of handling and carrying applications
- For Seizing rough blocs and cylinders, Seizing and finishing structural parts, Loading and unloading rough parts or boxes, Picking parts and accessories, Final assembly, Loading raw material, Unloading worked parts
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 2 |
| Certifications/Compliance (Europe) | EN 388:2003, CE Number, EN 420:2003 + A1:2009, ANSI ABR 4, ANSI Cut A2, EN 388:2016 +A1:2018, EN ISO 21420:2020, Category II, REACH Compliant |
| Coated Area | Palm |
| Construction | Knit |
| Coating Material | Natural Latex |
| Color | Blue, Gray |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | No Texture |
| Hand | Ambidextrous |
| Latex Free | No |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?