missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr Gloves Class 0 - RIG014R

Product Code. 17888128
Change view
Click to view available options
Size:
7
8
9
10
11
12
Unit Size:
10 pairs
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17888128 7 10 pairs
17898128 8 10 pairs
17808138 9 10 pairs
17868128 10 10 pairs
17878128 11 10 pairs
17975152 12 10 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 17888128 Supplier Ansell Supplier No. RIG014R070
 Restricted Item
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

ActivArmr Gloves Class 0 - RIG014R are durable electrical protection gloves, ensuring safety and everyday usability.

  • Electrical Insulating Gloves are made from natural rubber latex using a proprietary environmentally friendly dipping process for ultimate flexibility and dexterity.
  • Their ergonomic hand-at-rest shape and non-splayed fingers reduce hand fatigue.
  • The generous flared cuff allows room for clothing.
  • The design also features a smooth-finish for easy donning and doffing.
  • Certified for resistance to acid (Category A), Ozone (Category Z) and very low temperatures (Category C).
  • Applications with risk of touch voltage AC maximum 1000 V (DC maximum 1500)
TRUSTED_SUSTAINABILITY

Specifications

Arc Flash Arc Rating of APC 1, Arc flash certified as per IEC 614821-2:2014 and ATSM F2675:2021 standards
Certifications/Compliance (Europe) CE Number, Ecovadis label, EN ISO 21420:2020, EN 60903:2003, PPE category ELECTRICAL, Category III, Arc Rating of APC 1, ASTM D120, EN388:2016, REACH Compliant
Color Red
Hand Specific
Material Natural Rubber
Product Type Electrical Insulating Gloves
Size 7
For Use With (Equipment) Applications with risk of touch voltage Electrical Contractors Hybrid engine manufacturing and repair Maintenance Repairs and Operations in all industrial environments (MRO) Mass Transit Repair and Maintenance Power maintenance, repair and transmission Telecom repair near electrical wires
Glove Cuff Style Gauntlet
Length (English) 14 in.
Length (Metric) 360 mm
Voltage 1000 VAC, 1500 DC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.