missing translation for 'onlineSavingsMsg'
Learn More

Edwards Vacuum™ Active Digital Controller

Product Code. 12907904
Click to view available options
Voltage:
240 V
This item is not returnable. View return policy

Product Code. 12907904

Brand: Edwards Vacuum™ D39591000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

With flame retardent case

230V 50/60Hz 0°C to +40°C operating temperature -30°C to +70°C storage temperature double active gauge with RS232 interface BOC Edwards

Specifications

Certifications/Compliance BS EN 61 010-1 2001
Material Flame Retardant Case UL94V1
Type Active Digital Controller
Humidity 90% RH non-condensing at 40°C
Temperature (Metric) Range 0°C to 40°C
Weight (Metric) 0.3 kg
Voltage 240 V
Frequency 47/63 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.