missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Adapt-a-Rack™ Combo
Accommodates tube 12 to 30mm dia. (5 to 50mL) Fisherbrand™ Adapt-a-Rack™ Combos hold tubes in a firm, upright position.
14.70 € - 16.55 €
Specifications
Product Type | Tube Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Tubes (5 to 50 mL) |
Material | POM |
Positions | 4 |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
15300370
|
Fisherbrand™
|
Blue/Green |
16.55 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15320370
|
Fisherbrand™
|
Blue/Yellow |
16.55 €
Pack of 2 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
15330370
|
Fisherbrand™
|
Pink/White |
14.70 €
Pack of 2 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Made from Polyoxymethylene (POM)
- Racks can be linked together for additional holding capacity (Linked racks should be supported underneath when carrying)
- Open sides allow for label viewing
- Flat base to hold tubes upright
- Available in solid or a combination of colors for easy coding identification
- Autoclavable
Specifications
Tube Rack | |
Tubes (5 to 50 mL) | |
4 | |
12 to 30 mm |
Autoclavable | |
POM | |
2 Pack |