missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapter for Rotor F-35-6-30

Product Code. 10379873 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
1 x 100 to 125 mm Centriprep
1 x 15 mL Tube
1 x 2.6 to 7 mL Tube
1 x 30 mL Tube
1 x 50 mL Conical Tube
1 x 9 to 15 mL Tube
6 x 50 mL
Bore Size (Metric):
Large rotor bore
Small rotor bore
Unit Size:
Pack of 2
Pack of 6
Product Code. Capacity Bore Size (Metric) unitSize
10379873 1 x 9 to 15 mL Tube Small rotor bore Pack of 2
10259013 1 x 9 to 15 mL Tube Large rotor bore Pack of 2
10460184 1 x 15 mL Tube Small rotor bore Pack of 2
10676654 1 x 30 mL Tube Large rotor bore Pack of 2
10541944 1 x 50 mL Conical Tube Large rotor bore Pack of 2
10628004 1 x 2.6 to 7 mL Tube Small rotor bore Pack of 2
10321254 1 x 100 to 125 mm Centriprep Large rotor bore Pack of 6
10638774 6 x 50 mL Large rotor bore Pack of 2
10319833 1 x 2.6 to 7 mL Tube Large rotor bore Pack of 2
9 options
This item is not returnable. View return policy

Product Code. 10379873

Brand: Eppendorf™ 5427735003

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Adapter for Rotors designed for use with Eppendorf Centrifuges

  • Rotor F-35-6-30 holds 6 x 15/50mL conical or 12 × Vacutainer™ tubes
TRUSTED_SUSTAINABILITY

Specifications

Type Small Rotor Bore Adapter
Tube Type Round Bottom, Blood Collection Tubes
Capacity 1 x 9 to 15 mL Tube
Max. Tube Diameter 17 mm
For Use With (Equipment) Rotor F-35-6-30
Bore Size (Metric) Small rotor bore
Description 17 dia. x 90 to 125mm
No. of Places 12
No. per Pack 2/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.