missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Adapter for Rotor F-35-6-30
Shop All Eppendorf Products
Click to view available options
Capacity:
1 x 100 to 125 mm Centriprep
1 x 15 mL Tube
1 x 2.6 to 7 mL Tube
1 x 30 mL Tube
1 x 50 mL Conical Tube
1 x 9 to 15 mL Tube
6 x 50 mL
Bore Size (Metric):
Large rotor bore
Small rotor bore
Unit Size:
Pack of 2
Pack of 6
Description
- Rotor F-35-6-30 holds 6 x 15/50mL conical or 12 × Vacutainer™ tubes
Specifications
Specifications
| Type | Adapter |
| Tube Type | Conical Falcon |
| Capacity | 1 x 15 mL Tube |
| Max. Tube Diameter | 17.5 mm |
| For Use With (Equipment) | Rotor F-35-6-30 |
| Bore Size (Metric) | Small rotor bore |
| Description | 17.5 dia. x 100 to125mm |
| No. of Places | 6 |
| No. per Pack | 2/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction