missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapter for Rotor F-35-6-30

Product Code. 10541944 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
1 x 100 to 125 mm Centriprep
1 x 15 mL Tube
1 x 2.6 to 7 mL Tube
1 x 30 mL Tube
1 x 50 mL Conical Tube
1 x 9 to 15 mL Tube
6 x 50 mL
Bore Size (Metric):
Large rotor bore
Small rotor bore
Unit Size:
Pack of 2
Pack of 6
Product Code. Capacity Bore Size (Metric) unitSize
10541944 1 x 50 mL Conical Tube Large rotor bore Pack of 2
10379873 1 x 9 to 15 mL Tube Small rotor bore Pack of 2
10259013 1 x 9 to 15 mL Tube Large rotor bore Pack of 2
10460184 1 x 15 mL Tube Small rotor bore Pack of 2
10676654 1 x 30 mL Tube Large rotor bore Pack of 2
10628004 1 x 2.6 to 7 mL Tube Small rotor bore Pack of 2
10321254 1 x 100 to 125 mm Centriprep Large rotor bore Pack of 6
10638774 6 x 50 mL Large rotor bore Pack of 2
10319833 1 x 2.6 to 7 mL Tube Large rotor bore Pack of 2
9 options
This item is not returnable. View return policy

Product Code. 10541944

Brand: Eppendorf™ 5427727000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Adapter for Rotors designed for use with Eppendorf Centrifuges

  • Rotor F-35-6-30 holds 6 x 15/50mL conical or 12 × Vacutainer™ tubes
TRUSTED_SUSTAINABILITY

Specifications

Type Large Rotor Bore Adapter
Tube Type Conical Falcon
Capacity 1 x 50 mL Conical Tube
Max. Tube Diameter 29.5 mm
For Use With (Equipment) Rotor F-35-6-30
Bore Size (Metric) Large rotor bore
Description 29.5 dia. x 100 to 125mm
No. of Places 6
No. per Pack 2/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.