missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapter for Eppendorf™ Conical Tubes with Snap Cap

Product Code. 16303316 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
50 mL Tubes
Unit Size:
Pack of 6
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
16303316 50 mL Tubes Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16303316 Supplier Eppendorf™ Supplier No. 5820733004
  • ONLINE EXCLUSIVE PRICE
    35.40 €
    34.70 € / Pack of 6
    Save 0.70 €
    1% Off
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adapter for 25 mL conical tubes with snap cap for rotors for conical 50 mL tubes

TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Conical
Capacity 50 mL Tubes
For Use With (Equipment) For rotors for conical 50 mL tubes
Tube Size 50 mL
No. per Pack Set of 6 pieces
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.