missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapter for S-4xUniversal Rotor

Product Code. 15820937 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
1 x 1 L Nalgene Bottle
1 x 500 mL Conical Bottle
1 x 750 mL Flat-bottom Bottle
16 x 5 mL Microtubes, 16 x 15 mL Conical Tubes, 1 MTP/DWP
21 x 9 mL Round Bottom Tubes
26 x 7.5 to 12 mL Round Bottom Tubes
30 x 4 to 8 mL Round Bottom Tubes
46 tubes of 12 x 75mm or 5ml, Round Bottom Tubes (FACS)
5 x MTP/DWP/PCR Plates
7 x 50 mL Conical Tubes, 1 x 96/384-well Microplate, 1 x 250 mL Flat-bottom Bottle, 1 x 175 to 225 mL Conical Bottle
7 x 50 mL Skirted Tubes, 7 x 30 mL Oak Ridge Tubes
9 x 50 mL Conical Tubes, 1 Microplate
Tube Type:
Conical
Flat Bottom
Flat/Conical Bottom
Microtube, Conical
PCR
Round Bottom
Round Bottom (FACS)
Skirted Bottom, Oak Ridge
No. of Places:
1
16/16/1
21
26
30
46
5
7/1/1/1
7/7
9/1
Unit Size:
Pack of 2
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Tube Type No. of Places Unit Size
15820937 9 x 50 mL Conical Tubes, 1 Microplate Conical 9/1 Pack of 2
15810937 7 x 50 mL Skirted Tubes, 7 x 30 mL Oak Ridge Tubes Skirted Bottom, Oak Ridge 7/7 Pack of 2
15758112 1 x 1 L Nalgene Bottle Flat Bottom 1 Pack of 2
15890927 1 x 500 mL Conical Bottle Conical 1 Pack of 2
15870927 1 x 750 mL Flat-bottom Bottle Flat Bottom 1 Pack of 2
15840927 5 x MTP/DWP/PCR Plates PCR 5 Pack of 2
15820927 7 x 50 mL Conical Tubes, 1 x 96/384-well Microplate, 1 x 250 mL Flat-bottom Bottle, 1 x 175 to 225 mL Conical Bottle Flat/Conical Bottom 7/1/1/1 Pack of 2
15880927 46 tubes of 12 x 75mm or 5ml, Round Bottom Tubes (FACS) Round Bottom (FACS) 46 Pack of 2
15830927 16 x 5 mL Microtubes, 16 x 15 mL Conical Tubes, 1 MTP/DWP Microtube, Conical 16/16/1 Pack of 2
15800937 21 x 9 mL Round Bottom Tubes Round Bottom 21 Pack of 2
15850927 26 x 7.5 to 12 mL Round Bottom Tubes Round Bottom 26 Pack of 2
15860927 30 x 4 to 8 mL Round Bottom Tubes Round Bottom 30 Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 15820937 Supplier Eppendorf™ Supplier No. 5910769008
  • ONLINE EXCLUSIVE PRICE
    392.00 €
    384.00 € / Pack of 2
    Save 8.00 €
    2% Off
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Adapter for S-4xUniversal Rotor facilitates the use of specific sizes, shapes, and numbers of vessels in rotor buckets for the S-4xUniversal Rotor.

  • Suitable for S-4xUniversal rotor buckets
  • Accommodates selected array of tubes, bottles, or plates
TRUSTED_SUSTAINABILITY

Specifications

Tube Type Conical
Capacity 9 x 50 mL Conical Tubes, 1 Microplate
For Use With (Equipment) S-4xUniversal Rotor
No. of Places 9/1
No. per Pack 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.