missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Adapter for UFA

Product Code. 11908827 Shop All asecos Products
Change view
Click to view available options
For Use With (Equipment):
Tall Cabinets 1555 mm Wide
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
11908827 Tall Cabinets 1555 mm Wide Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11908827 Supplier asecos™ Supplier No. 30391
 Restricted Item
Estimated Shipment: 19-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Adapter for use with recirculating air filter system UFA, Height = 90 mm

  • Sheet steel painted
  • For models: XL90, VBF.(T)197
  • For tall cabinets body wide 1555 cm
  • For use with recirculating air filter system UFA, Height = 90 mm

Specifications

Description Adapter for use with recirculating air filter system UFA, Height = 90 mm
For Use With (Equipment) Tall Cabinets 1555 mm Wide
Surface Coating Paint
Weight (Metric) 1.50 kg
Material Steel
Product Type Adapter
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.