missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters for 1.5/2.0mL Microcentrifuge Rotors

Product Code. 10690542 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
6 x 0.2 mL PCR Tubes
6 x 0.25 to 0.4 mL Microtainer Tubes
6 x 0.5 to 0.6 mL Microtainer Tubes
6 x 0.5 to 0.6 mL PCR Tubes
For Use With (Application):
0.2mL PCR Tubes
0.4mL Backman Tubes
0.5mL or 0.6mL Microtainer Tubes
Tube Type:
Backman
Eppendorf
PCR
Unit Size:
Pack of 6
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity For Use With (Application) Tube Type unitSize
10690542 6 x 0.2 mL PCR Tubes 0.2mL PCR Tubes PCR Pack of 6
10227810 6 x 0.25 to 0.4 mL Microtainer Tubes 0.2mL PCR Tubes PCR Pack of 6
10317991 6 x 0.5 to 0.6 mL PCR Tubes 0.4mL Backman Tubes Backman Pack of 6
10449181 6 x 0.5 to 0.6 mL Microtainer Tubes 0.5mL or 0.6mL Microtainer Tubes Eppendorf Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10690542 Supplier Eppendorf™ Supplier No. 5425715005
Add to basket
Add to basket
This item is not returnable. View return policy

Use these adaptors with a variety of tubes and rotors. Eppendorf™ Adapters work with all 1.5/2.0mL microcentrifuge rotors.

  • Adaptors for rotors
  • Available in packs of 6
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type PCR
Capacity 6 x 0.2 mL PCR Tubes
For Use With (Equipment) Rotor F-45-48-11
Angle Fixed
For Use With (Application) 0.2mL PCR Tubes
No. per Pack 6/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.