missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters For 100mL Rectangular Bucket

Product Code. 10786722 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
1.2 to 5 mL
1.5 to 2 mL
15 mL
18 to 120 mL
18 to 30 mL
2.6 to 7 mL
3 to 15 mL
30 to 50 mL
50 mL
50 to 75 mL
7 to 18 mL
Unit Size:
Pack of 2
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
10786722 30 to 50 mL Pack of 2
10266861 1.2 to 5 mL Pack of 2
10555921 1.5 to 2 mL Pack of 2
10318611 50 to 75 mL Pack of 2
10681502 18 to 120 mL Pack of 2
10398411 50 mL Pack of 2
10648821 18 to 30 mL Pack of 2
10618631 2.6 to 7 mL Pack of 2
10297581 7 to 18 mL Pack of 2
10247251 3 to 15 mL Pack of 2
10328371 15 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 10786722 Supplier Eppendorf™ Supplier No. 5804759001
  • ONLINE EXCLUSIVE PRICE
    169.85 €
    154.00 € / Pack of 2
    Save 15.85 €
    9% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with Eppendorf Tubes

  • Adapters for rectangular buckets
  • For use with Rotor A-4-44
  • Available in a variety of sizes for a wide range of applications
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Capacity 30 to 50 mL
For Use With (Equipment) 100mL Rectangular Bucket
Bore Size (Metric) 31 mm
No. of Places 4
For Use With (Application) Standard, Vacutainer, Falcon and micro test tubes
No. per Pack 2 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.