missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters For 400mL Bucket

Product Code. 11850252 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
2.6 to 5 mL
400 mL
50 mL
7 to 17 mL
Tube Type:
Conical
Flat
Unit Size:
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Tube Type unitSize
11850252 400 mL Flat Pack of 2
11578683 7 to 17 mL Flat Pack of 2
11588623 2.6 to 5 mL Flat Pack of 2
10263592 50 mL Conical Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11850252 Supplier Eppendorf™ Supplier No. 5810728002
  • ONLINE EXCLUSIVE PRICE
    187.00 €
    175.00 € / Pack of 2
    Save 12.00 €
    6% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Use these adaptors with 400mL buckets for Eppendorf™ rotors.

  • Two adapters per pack
  • Compatible with conical or flat tubes and buckets for Eppendorf rotors
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Flat
Capacity 400 mL
For Use With (Equipment) 400mL Bucket
Bore Size (Metric) 81 mm
No. of Places 4
No. per Pack 2 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.