missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters for Rectangular Buckets in A-4-81 Rotor

Product Code. 11830242 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
15 mL
180 to 250 mL
2.6 to 7 mL
3 to 15 mL
Unit Size:
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
11830242 15 mL Pack of 2
11833981 180 to 250 mL Pack of 2
11803432 3 to 15 mL Pack of 2
10137533 2.6 to 7 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11830242 Supplier Eppendorf™ Supplier No. 5810722004
  • ONLINE EXCLUSIVE PRICE
    230.15 €
    209.00 € / Pack of 2
    Save 21.15 €
    9% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Add flexibility to A-4-81 Rotor for Eppendorf Centrifuge 5810/5810 R with these adapters

  • Rotor adapters
  • For rectangluar buckets
  • Available in a wide range of sizes to suit various applications
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Conical
Capacity 15 mL
For Use With (Equipment) 400mL Rectangular Bucket for Rotor A-4-81
Bore Size (Metric) 17.5 mm
No. of Places 48
No. per Pack 2 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.