missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters For 85mL Round Bucket

Product Code. 10565792 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
1 to 1.4 mL
15 mL
2 to 7 mL
Unit Size:
Pack of 2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
10565792 2 to 7 mL Pack of 2
10669651 1 to 1.4 mL Pack of 2
11568683 15 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10565792 Supplier Eppendorf™ Supplier No. 5702737003
  • ONLINE EXCLUSIVE PRICE
    213.06 €
    193.00 € / Pack of 2
    Save 20.06 €
    9% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Specifications

Type Adapter
Tube Type Conical Falcon
Capacity 2 to 7 mL
For Use With (Equipment) 85mL Round Bucket
Bore Size (Metric) 12.5 mm
No. of Places 20
No. per Pack 2 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.