missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters For 85mL Round Bucket

Product Code. p-8003414 Shop All Eppendorf Products
Click to view available options
Capacity:
1 to 1.4 mL
15 mL
2 to 7 mL
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 10565792

Brand: Eppendorf™ 5702737003

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Type Adapter
Tube Type Conical Falcon
Capacity 2 to 7 mL
For Use With (Equipment) 85mL Round Bucket
Bore Size (Metric) 12.5 mm
No. of Places 20
No. per Pack 2 Pack
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.