missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters For Eppendorf™ Rotor A-4-81

Product Code. 11883422 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
1.5 to 2 mL
2.6 to 5 mL
Unit Size:
Pack of 2
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
11883422 1.5 to 2 mL Pack of 2
11893422 2.6 to 5 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11883422 Supplier Eppendorf™ Supplier No. 5810745004

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Add flexibility to Eppendorf Centrifuges with these rotor adapters

  • Adapters
  • For Eppendorf™ Rotor A-4-81
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Tube Type Flat
Capacity 1.5 to 2 mL
For Use With (Equipment) Rotor A-4-81 Eppendorf
Bore Size (Metric) 11 mm
No. of Places 80
No. per Pack 2 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.