missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters For Oak Ridge Tubes

Product Code. 12376053 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
10 mL
16 mL
30 mL
35 mL
Unit Size:
Pack of 2
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity unitSize
12376053 10 mL Pack of 2
11987065 16 mL Pack of 2
10098179 30 mL Pack of 2
10784872 35 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12376053 Supplier Eppendorf™ Supplier No. 5820719001
  • ONLINE EXCLUSIVE PRICE
    96.80 €
    95.00 € / Pack of 2
    Save 1.80 €
    1% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Add flexibility to your liquid handling applications with these adapters

  • Adapters
  • For Eppendorf™ Oak Ridge Tubes
TRUSTED_SUSTAINABILITY

Specifications

Type Adapter
Capacity 10 mL
For Use With (Equipment) 10mL Oak Ridge Tubes
No. per Pack 2 Pack
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.