missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adapters for HIGHConic III Rotor
Assorted adapters to be used with the HIGHConic III rotor
Brand: Thermo Scientific™ 75005803
Additional Details : Weight : 0.50000kg
Description
Accommodate conical tubes in the 50mL buckets for use with the Thermo Scientific HIGHConic III fixed angle rotor.
- Adapters to run various tubes in HIGHConic III rotor
Specifications
Rotor Adapter | |
Polypropylene | |
18 mm | |
HIGHConic III rotor (75005709) | |
1 | |
2 |
Round Bottom | |
16 mL | |
123 mm | |
Adapters for 16 mL round bottom tubes used in HIGHConic III rotor | |
16 mL |