missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Adapters for HIGHConic III Rotor

Product Code. 15798139 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
1.5/2.0 mL
12 mL
16 mL
2 x 15 mL
3.5 mL
38 mL
5 mL
6.5 mL
Max. Tube Diameter:
11 mm
12 mm
13.5 mm
16 mm
17 mm
18 mm
25.5 mm
Max. Tube Length:
17 mm
40 mm
96 mm
100 mm
110 mm
114 mm
123 mm
Unit Size:
1 set
Pack of 2
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Max. Tube Diameter Max. Tube Length Unit Size
15798139 38 mL 25.5 mm 110 mm Pack of 2
15708149 16 mL 18 mm 123 mm Pack of 2
15738578 12 mL 16 mm 96 mm Pack of 2
15718149 6.5 mL 13.5 mm 114 mm Pack of 2
15728149 3.5 mL 11 mm 100 mm Pack of 2
15753569 1.5/2.0 mL 11 mm 40 mm Pack of 2
15105273 2 x 15 mL 12 mm 17 mm 1 set
15271026 5 mL 17 mm 100 mm Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15798139 Supplier Thermo Scientific™ Supplier No. 75005802
  • ONLINE EXCLUSIVE PRICE
    178.00 €
    170.00 € / Pack of 2
    Save 8.00 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Assorted adapters to be used with the HIGHConic III rotor

Accommodate conical tubes in the 50mL buckets for use with the Thermo Scientific HIGHConic III fixed angle rotor.

  • Adapters to run various tubes in HIGHConic III rotor
TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Tube Type Round Bottom
Material Polypropylene
Capacity 38 mL
Max. Tube Diameter 25.5 mm
Max. Tube Length 110 mm
For Use With (Equipment) HIGHConic III rotor (75005709)
Description Adapters for 38 mL round bottom tubes used in HIGHConic III rotor
No. of Places 1
Tube Size 38 mL
No. per Pack 2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.