missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters for Rotors, 5.0mL and 15mL

Product Code. 15738389 Shop All Eppendorf Products
Change view
Click to view available options
Capacity:
50 mL
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
15738389 50 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15738389 Supplier Eppendorf™ Supplier No. 5920716000
  • ONLINE EXCLUSIVE PRICE
    326.00 €
    319.00 € / Pack of 2
    Save 7.00 €
    2% Off
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for use with Eppendorf rotors and tubes

ForEppendorf Tubes 5.0mL and 15mL, set of 2 pcs.
TRUSTED_SUSTAINABILITY

Specifications

Type MTP, DWP, PCR Plates
Capacity 50 mL
For Use With (Equipment) for Eppendorf Tubes™ 5.0mL and 15mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.