missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Adapters for TX-1000 Swinging Bucket Rotor

Product Code. 15339695
Change view
Click to view available options
Capacity:
100 x 9/10 mL
150 to 300 mL Small Blood Bags
164 x 4.5/6 mL
20 x 50 mL
4 x 1000 mL
4 x 250 mL
4 x 500 mL
4 x 6 mL Standard or 4 x 2 mL Deep-Well
4 x 750 mL
48 x 50 mL
8 x 250 mL
96 x 15 mL
For Use With (Equipment):
1000mL Bio-Bottle
15mL Conical Tube
250mL Conical Bottle or 200mL Thermo Scientific Nunc Bottle or 175mL Thermo Scientific Nalgene Conical Bottle
250mL Thermo Scientific Nalgene Bottle
4.5/6mL Blood Collection Tube
500mL Corning Bottle
500mL Nalgene Bottle
50mL Double Biocontainment Vessel for 50mL Conical Tube (can be combined with ClickSeal lids)
50mL Thermo Scientific Nalgene Oak Ridge Tube
750 mL Polypropylene Wide-Mouth Bio-Bottle and any TX-750 Round adapter
9/10mL Blood Collection Tube
Microplate carriers
Small bag/cell culture bags 4 x 2 bags (< 350mL)
Unit Size:
4 sets
Each
Pack of 2
Pack of 4
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity For Use With (Equipment) unitSize
15339695 4 x 1000 mL 1000mL Bio-Bottle Pack of 4
15151826 100 x 9/10 mL 9/10mL Blood Collection Tube Pack of 4
11781268 164 x 4.5/6 mL 4.5/6mL Blood Collection Tube 4 sets
15109645 150 to 300 mL Small Blood Bags Small bag/cell culture bags 4 x 2 bags (< 350mL) Each
15382117 20 x 50 mL 50mL Double Biocontainment Vessel for 50mL Conical Tube (can be combined with ClickSeal lids) Pack of 4
15302127 48 x 50 mL 50mL Thermo Scientific Nalgene Oak Ridge Tube Pack of 4
15149485 4 x 500 mL 500mL Nalgene Bottle Pack of 4
15159485 4 x 250 mL 250mL Conical Bottle or 200mL Thermo Scientific Nunc Bottle or 175mL Thermo Scientific Nalgene Conical Bottle Pack of 4
15169485 4 x 500 mL 500mL Corning Bottle Pack of 4
15109504 4 x 6 mL Standard or 4 x 2 mL Deep-Well Microplate carriers Pack of 4
13408999 4 x 750 mL 750 mL Polypropylene Wide-Mouth Bio-Bottle and any TX-750 Round adapter Pack of 4
15290525 8 x 250 mL 250mL Thermo Scientific Nalgene Bottle Pack of 2
13419409 96 x 15 mL 15mL Conical Tube Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 15339695 Supplier Thermo Scientific™ Supplier No. 75007301

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

An assortment of adapters for outstanding flexibility

TRUSTED_SUSTAINABILITY

Specifications

Type Rotor Adapter
Tube Type 1000 mL Bio Bottle
Capacity 4 x 1000 mL
Max. Tube Diameter 126 mm
Max. Tube Length 140 mm
For Use With (Equipment) 1000mL Bio-Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.